Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 29

  • Mfr # P1616EC

  • Zoro # G3075451


product price: $9.69
/ea

Key Features

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#29 (0.1360)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1616EC
Zoro #
G3075451
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#29 (0.1360)
Inside Dia.
#29
Overall Length
1 in
Outside Dia.
1/4 in
Drill Size
#29
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#29 - 0.1360

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1360
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.