Drill Bushing, P, Drill Size No 3
Mfr # P268GM
Zoro # G3071601
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Outside Dia.
13/32 in
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#3
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P268GM
Zoro #
G3071601
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#3
Inside Dia.
#3
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/2 in
Size- Decimal
#3 (0.2130)
Size - Decimal
3/16 in - 0.1875
Details
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2130
Measurement System
Wire
Head Material
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.