Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 30

  • Mfr # P1616DY

  • Zoro # G3075506


product price: $9.89
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1616DY
Zoro #
G3075506
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#30
Size- Decimal
#30 (0.1285)
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#30
Size - Decimal
#30 - 0.1285

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1285
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Wire
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.