Zoro Homepage

Drill Bushing, P, Drill Size No 30

  • Mfr # P1622DY

  • Zoro # G6247884


product price: $15.69
/ea

Key Features

Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1622DY
Zoro #
G6247884
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#30 (0.1285)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#30
Overall Length
1 3/8 in
Outside Dia.
1/4 in
Inside Dia.
#30
Size - Decimal
27/64 in - 0.4219

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1285
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.