Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 30

  • Mfr # P205DY

  • Zoro # G3072076


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Bushing Wall Type
Standard Wall
Drill Size
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#30
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205DY
Zoro #
G3072076
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Drill Size
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#30
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#30 (0.1285)
Size - Decimal
3/16 in - 0.1875

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1285
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.