Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 31

  • Mfr # P1616DT

  • Zoro # G3075549


product price: $9.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1616DT
Zoro #
G3075549
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Drill Size
#31
Outside Dia.
1/4 in
Size- Decimal
#31 (0.1200)
Inside Dia.
#31
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#31 - 0.1200

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1200
Hardness
Rc 62-64
Measurement System
Wire
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.