Drill Bushing, P, Drill Size No 32
Mfr # P1612DQ
Zoro # G3075935
product price: $9.69
/eaKey Features
Size- Decimal
#32 (0.1160)
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#32
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1612DQ
Zoro #
G3075935
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#32 (0.1160)
Inside Dia.
#32
Overall Length
3/4 in
Drill Size
#32
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
19/64 in - 0.2969
Details
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.1160
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.