Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 32

  • Mfr # P1616DQ

  • Zoro # G3075567


product price: $9.89
/ea

Key Features

Size- Decimal
#32 (0.1160)
Inside Dia.
#32
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1616DQ
Zoro #
G3075567
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#32 (0.1160)
Inside Dia.
#32
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1 in
Drill Size
#32
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#32 - 0.1160

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1160
Head Material
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.