Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 32

  • Mfr # P1628DQ

  • Zoro # G6248024


product price: $17.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#32 (0.1160)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1628DQ
Zoro #
G6248024
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#32 (0.1160)
Drill Size
#32
Overall Length
1 3/4 in
Outside Dia.
1/4 in
Inside Dia.
#32
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
29/32 in - 0.9062

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1160
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.