Zoro Homepage

Drill Bushing, P, Drill Size No 33

  • Mfr # P1612DO

  • Zoro # G3075978


product price: $9.69
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Size- Decimal
#33 (0.1130)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1612DO
Zoro #
G3075978
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Size- Decimal
#33 (0.1130)
Inside Dia.
#33
Outside Dia.
1/4 in
Drill Size
#33
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
19/64 in - 0.2969

Details

Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1130
Measurement System
Wire
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.