Zoro Homepage

Drill Bushing, P, Drill Size No 33

  • Mfr # P1622DO

  • Zoro # G6247814


product price: $15.69
/ea

Key Features

Size- Decimal
#33 (0.1130)
Outside Dia.
1/4 in
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.1130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1622DO
Zoro #
G6247814
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#33 (0.1130)
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Inside Dia.
#33
Drill Size
#33
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
27/64 in - 0.4219

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.1130
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Wire
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.