Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 34

  • Mfr # P1616DM

  • Zoro # G3075716


product price: $9.89
/ea

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#34
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1616DM
Zoro #
G3075716
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#34
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1 in
Outside Dia.
1/4 in
Size- Decimal
#34 (0.1110)
Drill Size
#34
Size - Decimal
1-9/64 in - 1.1406

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.1110
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Wire
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.