Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 35

  • Mfr # P1612DK

  • Zoro # G3076136


product price: $9.69
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1612DK
Zoro #
G3076136
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#35
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Size- Decimal
#35 (0.1100)
Inside Dia.
#35
Size - Decimal
1-9/32 in - 1.2812

Details

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.1100
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.