Drill Bushing, P, Drill Size No 36
Mfr # P1612DH
Zoro # G3076160
product price: $9.69
/eaKey Features
Size- Decimal
#36 (0.1065)
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1612DH
Zoro #
G3076160
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#36 (0.1065)
Inside Dia.
#36
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#36
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-9/32 in - 1.2812
Details
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.1065
Measurement System
Wire
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.