Zoro Homepage

Drill Bushing, P, Drill Size No 37

  • Mfr # P1628DE

  • Zoro # G6247963


product price: $17.19
/ea

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#37
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1628DE
Zoro #
G6247963
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1 3/4 in
Inside Dia.
#37
Outside Dia.
1/4 in
Drill Size
#37
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#37 (0.1040)
Size - Decimal
29/32 in - 0.9062

Details

Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1040
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.