Zoro Homepage

Drill Bushing, P, Drill Size No 38

  • Mfr # P1628DC

  • Zoro # G6247954


product price: $17.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Measurement System
Wire
Bushing Head Type
Headless
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1628DC
Zoro #
G6247954
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/4 in
Inside Dia.
#38
Drill Size
#38
Size- Decimal
#38 (0.1015)
Size - Decimal
29/32 in - 0.9062

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1015
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.