Zoro Homepage

Drill Bushing, P, Drill Size No 39

  • Mfr # P1316DA

  • Zoro # G1988117


product price: $10.49
/ea

Key Features

Drill Size
#39
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Inside Dia.
#39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1316DA
Zoro #
G1988117
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#39
Inside Dia.
#39
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#39 (0.0995)
Overall Length
1 in
Outside Dia.
13/64 in
Size - Decimal
23/32 in - 0.7188

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.0995
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.