Zoro Homepage

Drill Bushing, P, Drill Size No 39

  • Mfr # P1612DA

  • Zoro # G3076206


product price: $9.69
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#39
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1612DA
Zoro #
G3076206
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#39
Outside Dia.
1/4 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#39 (0.0995)
Drill Size
#39
Size - Decimal
1-9/32 in - 1.2812

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0995
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.