Drill Bushing, P, Drill Size No 39
Mfr # P1622DA
Zoro # G6247726
product price: $15.69
/eaKey Features
Size- Decimal
#39 (0.0995)
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Size
#39
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1622DA
Zoro #
G6247726
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#39 (0.0995)
Drill Size
#39
Inside Dia.
#39
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Size - Decimal
27/64 in - 0.4219
Details
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0995
Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.