Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 4

  • Mfr # P3212GK

  • Zoro # G3071260


product price: $6.49
/ea

Key Features

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3212GK
Zoro #
G3071260
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#4
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
#4 (0.2090)
Inside Dia.
#4
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Outside Dia.
1/2 in
Size - Decimal
3/32 in - 0.0938

Details

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2090
Measurement System
Wire
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.