Drill Bushing, P, Drill Size No 40
Mfr # P1312CY
Zoro # G3073729
product price: $9.79
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0980
Inside Dia.
#40
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1312CY
Zoro #
G3073729
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#40
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#40
Outside Dia.
13/64 in
Size- Decimal
#40 (0.0980)
Size - Decimal
21/64 in - 0.3281
Details
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0980
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Wire
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.