Zoro Homepage

Drill Bushing, P, Drill Size No 40

  • Mfr # P134CY

  • Zoro # G3073570


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134CY
Zoro #
G3073570
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#40
Drill Size
#40
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Size- Decimal
#40 (0.0980)
Size - Decimal
25/64 in - 0.3906

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0980
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.