Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 40

  • Mfr # P1622CY

  • Zoro # G6247701


product price: $15.69
/ea

Key Features

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Inside Dia.
#40
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1622CY
Zoro #
G6247701
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Inside Dia.
#40
Size- Decimal
#40 (0.0980)
Drill Size
#40
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
27/64 in - 0.4219

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.0980
Head Material
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.