Drill Bushing, P, Drill Size No 41
Mfr # P134CW
Zoro # G3073589
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.0960
Bushing Type
Headless Press Fit
Drill Size
#41
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P134CW
Zoro #
G3073589
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#41
Size- Decimal
#41 (0.0960)
Inside Dia.
#41
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/4 in
Size - Decimal
25/64 in - 0.3906
Details
Decimal Equivalent
0.0960
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.