Drill Bushing, P, Drill Size No 42
Mfr # P1312CT
Zoro # G3073756
product price: $9.79
/eaKey Features
Bushing Type
Headless Press Fit
Size- Decimal
#42 (0.0935)
Decimal Equivalent
0.0935
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1312CT
Zoro #
G3073756
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#42 (0.0935)
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#42
Drill Size
#42
Outside Dia.
13/64 in
Size - Decimal
21/64 in - 0.3281
Details
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0935
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.