Drill Bushing, P, Drill Size No 42
Mfr # P134CT
Zoro # G1832811
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Size- Decimal
#42 (0.0935)
Hardness
Rc 62-64
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134CT
Zoro #
G1832811
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#42 (0.0935)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Outside Dia.
13/64 in
Inside Dia.
#42
Drill Size
#42
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
25/64 in - 0.3906
Details
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.0935
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.