Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 43

  • Mfr # P134CQ

  • Zoro # G3073625


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Size- Decimal
#43 (0.0890)
Material
52100 Thru Hardened
Measurement System
Wire
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0890
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P134CQ
Zoro #
G3073625
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#43 (0.0890)
Drill Size
#43
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/4 in
Outside Dia.
13/64 in
Inside Dia.
#43
Size - Decimal
25/64 in - 0.3906

Details

Material
52100 Thru Hardened
Measurement System
Wire
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0890
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.