Zoro Homepage

Drill Bushing, P, Drill Size No 44

  • Mfr # P1312CN

  • Zoro # G3073780


product price: $10.25
/ea

Key Features

Size- Decimal
#44 (0.0860)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.0860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1312CN
Zoro #
G3073780
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#44 (0.0860)
Outside Dia.
13/64 in
Drill Size
#44
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#44
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
21/64 in - 0.3281

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.0860
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.