Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 45

  • Mfr # P1312CK

  • Zoro # G3076459


product price: $9.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia.
#45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1312CK
Zoro #
G3076459
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Inside Dia.
#45
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#45 (0.0820)
Drill Size
#45
Size - Decimal
17/64 in - 0.2656

Details

Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0820
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.