Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 45

  • Mfr # P134CK

  • Zoro # G3073631


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Size- Decimal
#45 (0.0820)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P134CK
Zoro #
G3073631
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#45 (0.0820)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Drill Size
#45
Inside Dia.
#45
Size - Decimal
25/32 in - 0.7812

Details

Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0820
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.