Zoro Homepage

Drill Bushing, P, Drill Size No 47

  • Mfr # P1322CG

  • Zoro # G9739746


product price: $13.29
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1322CG
Zoro #
G9739746
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 3/8 in
Drill Size
#47
Inside Dia.
#47
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#47 (0.0785)
Outside Dia.
13/64 in
Size - Decimal
23/32 in - 0.7188

Details

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0785
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.