Zoro Homepage

Drill Bushing, P, Drill Size No 47

  • Mfr # P134CG

  • Zoro # G3073640


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.0785
Outside Dia.
13/64 in
Inside Dia.
#47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134CG
Zoro #
G3073640
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Inside Dia.
#47
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#47 (0.0785)
Drill Size
#47
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
25/32 in - 0.7812

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.0785
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.