Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 49

  • Mfr # P1312CB

  • Zoro # G3076501


product price: $9.79
/ea

Key Features

Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#49 (0.0730)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1312CB
Zoro #
G3076501
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#49 (0.0730)
Overall Length
3/4 in
Inside Dia.
#49
Outside Dia.
13/64 in
Drill Size
#49
Size - Decimal
17/64 in - 0.2656

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.0730
Measurement System
Wire
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.