Drill Bushing, P, Drill Size No 50
Mfr # P1316BY
Zoro # G1988275
product price: $10.49
/eaKey Features
Finish
High Speed Steel
Inside Dia.
#50
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1316BY
Zoro #
G1988275
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#50
Overall Length
1 in
Size- Decimal
#50 (0.0700)
Outside Dia.
13/64 in
Drill Size
#50
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
23/32 in - 0.7188
Details
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Decimal Equivalent
0.0700
Material
52100 Thru Hardened
Measurement System
Wire
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.