Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 51

  • Mfr # P1312BW

  • Zoro # G3076529


product price: $9.79
/ea

Key Features

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Inside Dia.
#51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1312BW
Zoro #
G3076529
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#51
Outside Dia.
13/64 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#51 (0.0670)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#51
Size - Decimal
17/64 in - 0.2656

Details

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.0670
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.