Drill Bushing, P, Drill Size No 51
Mfr # P1316BW
Zoro # G1988281
product price: $10.49
/eaKey Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#51
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1316BW
Zoro #
G1988281
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#51
Overall Length
1 in
Inside Dia.
#51
Outside Dia.
13/64 in
Size- Decimal
#51 (0.0670)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
23/32 in - 0.7188
Details
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.0670
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.