Zoro Homepage

Drill Bushing, P, Drill Size No 51

  • Mfr # P134BW

  • Zoro # G3073695


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0670
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134BW
Zoro #
G3073695
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/4 in
Inside Dia.
#51
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#51 (0.0670)
Drill Size
#51
Outside Dia.
13/64 in
Size - Decimal
25/32 in - 0.7812

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0670
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.