Zoro Homepage

Drill Bushing, P, Drill Size No 52

  • Mfr # P134BT

  • Zoro # G3073701


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Decimal Equivalent
0.0635
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/64 in
Inside Dia.
#52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134BT
Zoro #
G3073701
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
13/64 in
Inside Dia.
#52
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#52
Size- Decimal
#52 (0.0635)
Overall Length
1/4 in
Size - Decimal
25/32 in - 0.7812

Details

Decimal Equivalent
0.0635
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.