Drill Bushing, P, Drill Size No 54
Mfr # P1312BL
Zoro # G6247087
product price: $25.39
/eaKey Features
Drill Size
#54
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1312BL
Zoro #
G6247087
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#54
Overall Length
3/4 in
Size- Decimal
#54 (0.0550)
Outside Dia.
13/64 in
Inside Dia.
#54
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
17/64 in - 0.2656
Details
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.0550
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Measurement System
Wire
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.