Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 55

  • Mfr # P1316BJ

  • Zoro # G6247114


product price: $20.69
/ea

Key Features

Bushing Type
Headless Press Fit
Outside Dia.
13/64 in
Size- Decimal
#55 (0.0520)
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1316BJ
Zoro #
G6247114
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Size- Decimal
#55 (0.0520)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Inside Dia.
#55
Drill Size
#55
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
23/32 in - 0.7188

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Measurement System
Wire
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0520
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.