Drill Bushing, P, Drill Size No 58
Mfr # P134BA
Zoro # G6246326
product price: $27.49
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/64 in
Inside Dia.
#58
Drill Size
#58
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134BA
Zoro #
G6246326
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/64 in
Inside Dia.
#58
Drill Size
#58
Overall Length
1/4 in
Size- Decimal
#58 (0.0420)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
25/32 in - 0.7812
Details
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.0420
Finish
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.