Zoro Homepage

Drill Bushing, P, Drill Size No 60

  • Mfr # P134AX

  • Zoro # G6246301


product price: $27.49
/ea

Key Features

Outside Dia.
13/64 in
Decimal Equivalent
0.0400
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134AX
Zoro #
G6246301
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Inside Dia.
#60
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#60 (0.0400)
Drill Size
#60
Overall Length
1/4 in
Size - Decimal
23/64 in - 0.3594

Details

Decimal Equivalent
0.0400
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.