Drill Bushing, P, Drill Size No 62
Mfr # P1012AU
Zoro # G6245653
product price: $32.15
/eaKey Features
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#62
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1012AU
Zoro #
G6245653
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#62
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#62
Overall Length
3/4 in
Size- Decimal
#62 (0.0380)
Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
21/64 in - 0.3281
Details
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.0380
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.