Zoro Homepage

Drill Bushing, P, Drill Size No 62

  • Mfr # P134AU

  • Zoro # G6246283


product price: $27.49
/ea

Key Features

Decimal Equivalent
0.0380
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Inside Dia.
#62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134AU
Zoro #
G6246283
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#62
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#62 (0.0380)
Drill Size
#62
Outside Dia.
13/64 in
Size - Decimal
23/64 in - 0.3594

Details

Decimal Equivalent
0.0380
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.