Zoro Homepage

Drill Bushing, P, Drill Size No 65

  • Mfr # P1312AR

  • Zoro # G6246825


product price: $32.15
/ea

Key Features

Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/64 in
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1312AR
Zoro #
G6246825
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Inside Dia.
#65
Drill Size
#65
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Size- Decimal
#65 (0.0350)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-7/32 in - 1.2188

Details

Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0350
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.