Drill Bushing, P, Drill Size No 66
Mfr # P134AQ
Zoro # G6246256
product price: $27.49
/eaKey Features
Decimal Equivalent
0.0330
Inside Dia.
#66
Size- Decimal
#66 (0.0330)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P134AQ
Zoro #
G6246256
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#66
Size- Decimal
#66 (0.0330)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Drill Size
#66
Overall Length
1/4 in
Size - Decimal
23/64 in - 0.3594
Details
Decimal Equivalent
0.0330
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.