Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 68

  • Mfr # P1312AN

  • Zoro # G6246791


product price: $32.19
/ea

Key Features

Drill Size
#68
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#68
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1312AN
Zoro #
G6246791
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#68
Inside Dia.
#68
Size- Decimal
#68 (0.0310)
Overall Length
3/4 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
17/32 in - 0.5312

Details

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0310
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.