Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, P, Drill Size No 69

  • Mfr # P134AM

  • Zoro # G6246213


product price: $27.49
/ea

Key Features

Measurement System
Wire
Decimal Equivalent
0.0292
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P134AM
Zoro #
G6246213
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#69
Overall Length
1/4 in
Inside Dia.
#69
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#69 (0.0292)
Outside Dia.
13/64 in
Size - Decimal
23/64 in - 0.3594

Details

Measurement System
Wire
Decimal Equivalent
0.0292
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.