Zoro Homepage

Drill Bushing, P, Drill Size No 73

  • Mfr # P1012AI

  • Zoro # G6244926


product price: $43.79
/ea

Key Features

Bushing Type
Headless Press Fit
Inside Dia.
#73
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1012AI
Zoro #
G6244926
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#73
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
5/32 in
Drill Size
#73
Size- Decimal
#73 (0.0240)
Size - Decimal
21/32 in - 0.6562

Details

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0240
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #73

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.