Drill Bushing, P, Drill Size No 76
Mfr # P135AF
Zoro # G6246037
product price: $32.15
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0200
Outside Dia.
13/64 in
Drill Size
#76
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P135AF
Zoro #
G6246037
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/64 in
Drill Size
#76
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#76
Size- Decimal
#76 (0.0200)
Size - Decimal
25/64 in - 0.3906
Details
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0200
Material - Machining
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.